3/4 in. Bronze Solder 600# Ball Valve
82-200 Series 3/4 in. Bronze Solder 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blow out proof stem
- Inline repairable
- Adjustable packing gland
Specifications
- Collection:
- 82-200 Series
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-110
- Material:
- Bronze
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 600#
- Valve Body Style:
- 3 piece
- Valve Operator:
- Therma-Seal™ Insulating Tee Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in