Apollo Conbraco

82-200 Series 4 in. Bronze Full Port Solder 400# Ball Valve

Part #A82A14A01  |  Manufacturer Part #82A14A01

Valve Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ANSI Specifications: ANSI 61-G

ASTM Specifications: ASTM B-584

Collection: 82-200 Series

End Connection 1: Solder

End Connection 2: Solder

End Connections: Solder

FM Approved: No

IAPMO Listed: No

ISO Specifications: ISO 9001-2008

Lead Law Compliance Level: Not Approved for Potable Water Applications

MSS Specifications: MSS SP-110

Material: Bronze

Maximum Pressure: 150 psi

Maximum Temperature: 450

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Pressure Class: 400#

UL Listed: No

Valve Body Style: 3 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve