Apollo Conbraco 82-200 Series 3/4 in. Bronze Dual Port Solder 600# Ball Valve

A8224F3

Manufacturer Part #: 82244F3

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 316 SS Ball & Stem
  • Adjustable packing gland
  • Blow-Out-Proof Stem Design
  • Reinforced seats
  • Inline repairable

SPECIFICATIONS

ASTM Specifications
ASTM B-584-C84400
Collection
82-200 Series
End Connection 2
Solder
End Connections
Solder
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS SP-110
Maximum Pressure
600 psig
NSF Certified
No
Type
A82244F3
UL Listed
No
Valve Disc Material
Stainless Steel
Valve Operator
Lever Handle
Valve Port Opening
Dual Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday