Apollo Conbraco 82LF-100 Series 1-1/2 in. Bronze Full Port FNPT 600# Ball Valve

A82LF14701

Valve Size

1-1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • ARRA compliant
  • Adjustable packing gland
  • Blow out proof stem
  • Easily identifiable blue "lead free" hang tag
  • Inline repairable
  • Made in the USA

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61 Annex G, ANSI 61-8
ASTM Specifications
ASTM B-584 C89836
Clean Bagged
No
Collection
82LF-100 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
5-1/4 in
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
150 psig SWP, 600 psig CWP
Maximum Temperature
400
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61 Annex G, NSF 61-8
Origin
Domestic
Pressure Class
600#
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
1-1/2 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday