82LF-100 Series 3/4 in. Bronze Full Port FNPT 600# Ball Valve

Part #A82LF10401  |  Item #4283883  |  Manufacturer Part #82LF10401

$ 79.40 EACH
(Pricing is for 3/4 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • SAE grade 8 body bolts
  • Adjustable packing nut
  • Easily identifiable white handle grip and blue Lead-Free hang tag
  • 100% factory tested
  • Designed to provide long service life and ease of in-line maintenance
  • Application commercial
  • Lead-Free
  • Made in USA

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61-G, ANSI 61-8, ANSI 372]

ASTM Specifications: ASTM B-584

CSA Certified: CSA B51

Collection: 82LF-100 Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

Handle Material: Steel

IAPMO Listed: No

ISO Specifications: ISO 9001-2008

Lead Law Compliant: Yes

Length: 3-40/93 in

MSS Specifications: MSS SP-110

Material: Bronze

Maximum Pressure: 600 CWP

Maximum Temperature: 400

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pressure Class: 600#

UL Listed: No

Valve Body Material: Bronze

Valve Body Style: 3 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 3/4 in

Valve Type: Ball Valve