Apollo Conbraco

82LF-100 Series 3/4 in. Bronze Full Port FNPT 600# Ball Valve

Part #A82LF14450  |  Manufacturer Part #82LF14450

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61-G

ASTM Specifications: ASTM B-584

CSA Certified: CSA B51

Collection: 82LF-100 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

IAPMO Listed: No

ISO Specifications: ISO 9001-2008

Lead Law Compliant: Yes

MSS Specifications: MSS SP-110

Material: Bronze

Maximum Pressure: 150 psi

Maximum Temperature: 400

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61 Annex G

Pressure Class: 600#

UL Listed: No

Valve Body Style: 3 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 3/4 in

Valve Type: Ball Valve