Apollo Conbraco

82LF-100 Series 3/8 in. Bronze FNPT 600# Ball Valve

Part #A82LF10201  |  Manufacturer Part #82LF10201

Valve Size:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easily identifiable blue "lead free" hang tag
  • Adjustable packing gland
  • Blow out proof stem
  • Inline repairable
  • ARRA compliant
  • Made in the USA

Lead Law Compliant

Documents

Specifications

Collection: 82LF-100 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Lead Law Compliant: Yes

Material: Bronze

NSF Specifications: NSF 61

Pressure Class: 600#

Type: A82LF10201

Valve Body Style: 3 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 3/8 in