Apollo Conbraco 82LF-100 Series Bronze Full Port FNPT 600# Ball Valve

A82LF1001

Valve Size

Starting at $76.87
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ARRA compliant
  • Adjustable packing gland
  • Blow out proof stem
  • Easily identifiable blue "lead free" hang tag
  • Inline repairable
  • Made in the USA

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-8, ANSI 61-G
ASTM Specifications
ASTM B-16, ASTM B-584 C89836
CSA Certified
CSA B51
Collection
82LF-100 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001-2008
Lead Law Compliant
Yes
Length
2-81/100 in
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 psi
Maximum Temperature
400
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
600#
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
1/2 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday