Apollo Conbraco 82LF-200 Series Bronze Full Port Solder 600# Ball Valve

A82LF2001

Valve Size

Starting at $76.87
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable packing gland
  • Blow-Out-Proof Stem Design
  • Designed, manufactured and 100% tested in the USA
  • Easily identifiable blue "lead free" hang tag
  • Inline repairable

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-8
ASTM Specifications
ASTM B-584 C89836
CSA Certified
CSA B51
Collection
82LF-200 Series
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001-2008
Lead Law Compliant
Yes
Length
2-81/100 in
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 psi
Maximum Temperature
400
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8
Pressure Class
600#
UL Listed
No
Valve Body Style
3 piece
Valve Bonnet Type
Welded
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday