83A-200 Series 1-1/4 in. Carbon Steel Socket Weld 1500# Ball Valve

Part #A83B24601  |  Item #4201705  |  Manufacturer Part #83B24601

$ 366.22 EACH

Valve Size:

1-1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: 83A-200 Series

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Material: Carbon Steel

Pressure Class: 1500#

Valve Body Style: 3 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 1-1/4 in