Apollo Conbraco

83A-200 Series 2 in. Carbon Steel Full Port Socket Weld 1500# Ball Valve

Part #A83A24801  |  Manufacturer Part #83A24801

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel trim and hardware
  • Swing-out center section
  • Pressure balanced solid ball
  • Compression controlled RPTFE gaskets
  • Anti-blowout one piece bottom entry stem
  • Two-position locking
  • Adjustable multi-piece PTFE "V" style packing
  • Cast bosses on the center-section and end caps for bleed and drain ports
  • Vacuum services to 29" of Hg

Specifications

Collection: 83A-200 Series

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

FM Approved: No

IAPMO Listed: No

MSS Specifications: MSS SP-110

Material: Carbon Steel

Maximum Pressure: 1500 psi

NSF Certified: No

Pressure Class: 1500#

UL Listed: No

Valve Body Style: 3 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 2 in

Valve Type: Ball Valve