3/4 in. Carbon Steel Full Port NPT x Socket Weld 600# Ball Valve

You last purchased this on
 
Apollo Valves

83B-100 Series 3/4 in. Carbon Steel Full Port NPT x Socket Weld 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

83B-100 Series 3/4 in. Carbon Steel Full Port NPT x Socket Weld 600# Ball Valve

  • Fast #
  • Part #A83B1442463
  • Item #4459816
  • Manufacturer Part #83B1442463
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stainless steel trim & hardware
  • Fully machined ISO 5211 mounting
  • Adjustable multi-piece PTFE “V” style packing
  • Compression controlled spiral wound gaskets
  • Swing-out center section
  • Pressure balanced solid ball
  • Fire safe to API 607 (requires -24 suffix)
  • Cast bosses on the center-section and end caps for bleed & drain ports
  • Statically grounded ball, stem, & body
  • Anti-blowout one piece bottom entry stem
  • Requires Certification

Specifications

API:
API 607, API 608
ASME:
ASME B1.20.1, ASME B16.34
ASTM:
ASTM A-193 Grade B8, ASTM A-193 Grade B8M3, ASTM A-194 Grade 8, ASTM A-216 WCB, ASTM A-276-316
Application:
Cold Working Pressure
BAA Compliant:
No
Clean Bagged:
No
Collection:
83B-100 Series
End Connection 1:
NPT
End Connection 2:
Socket Weld
End Connections:
NPT x Socket Weld
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
300 Stainless Steel
IAPMO Listed -:
No
ISO:
ISO 10497-5:2004, ISO 5211
Length:
3-17/25 in
MA Approved -:
No
MSS:
MSS SP-25
Material:
Carbon Steel
NSF Certified:
No
Pressure - High:
250
Pressure Class:
600#
Recommended Valve Application:
Industrial, Steam
UL Listed:
No
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Multi-Seal
Valve Size:
3/4 in
Valve Stem:
Bottom-loaded/Blowout-proof
Valve Type:
Ball Valve
Weight:
4 lb
Width:
2-2/5 in
cUPC Certified:
No