Apollo Conbraco 83B-140 Series Carbon Steel Full Port NPT 600# Ball Valve

A83B2477

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.34 Class 600
ASTM Specifications
ASTM A-216-WCB
Clean Bagged
No
Collection
83B-140 Series
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
Handle Material
Stainless Steel
IAPMO Listed
No
ISO Specifications
ISO 5211
Length
2-4/5 in
MSS Specifications
MSS SP-25
Material
Carbon Steel
Maximum Pressure
250 psi
NSF Certified
No
Pressure Class
600#
Recommended Valve Application
Gas, Water
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Actuator Ready
Valve Port Opening
Full Port
Valve Size
1/2 in
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday