1 in. CF8M Stainless Steel Full Port NPT 1500# Ball Valve

You last purchased this on
 
Apollo Valves

86A-100 Series 1 in. CF8M Stainless Steel Full Port NPT 1500# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

86A-100 Series 1 in. CF8M Stainless Steel Full Port NPT 1500# Ball Valve

  • Fast #
  • Part #A86A10501
  • Item #3108688
  • Manufacturer Part #86A10501
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Swing-out center section
  • Pressure balanced solid ball
  • Stainless steel trim and hardware
  • Made in USA
  • Application industrial
  • Lead-free
  • Two position locking
  • Compression controlled RPTFE gaskets
  • Full port
  • 3-piece construction with enclosed fasteners
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-276 Type 316, ASTM A-351 CF3M, ASTM A-351 CF8M
Collection:
86A-100 Series
Color Finish Name:
Silver, Yellow
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed -:
No
ISO:
ISO 5211
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-4/21 in
MSS:
MSS SP-110, MSS SP-25
Material:
Stainless Steel
Material Type:
CF8M
NSF Certified:
No
Origin:
Domestic
Pressure - High:
150, 1500
Pressure Class:
1500#
Recommended Valve Application:
Compressed Air, Natural Gas, Oxygen, Steam, Potable Water
Temperature Range:
-50 to 500 Deg F
UL Listed:
No
Valve Body Material:
CF8M
Valve Body Style:
3 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Multi-Seal
Valve Size:
1 in
Valve Stem:
Bottom-loaded/Blowout-proof
Valve Type:
Ball Valve
Weight:
5.7 lb
Width:
2-67/100 in