Apollo Conbraco 86A-200 Series 1 in. CF8M Stainless Steel Full Port Socket Weld 1500# Ball Valve

A86A2051457

Manufacturer Part #: 86A2051457

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.11
ASTM Specifications
ASTM A-276, ASTM A-351
Collection
86A-200 Series
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 5211
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
CF8M
Maximum Pressure
150 psig
NSF Certified
No
Pressure Class
1500#
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
1 in
Valve Type
Ball Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday