1/2 in. Stainless Steel Full Port Socket Weld 1500# Ball Valve
86A-200 Series 1/2 in. Stainless Steel Full Port Socket Weld 1500# Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Full port
- Stainless steel trim & hardware
- 3-piece construction w/ enclosed fasteners
- Pressure balanced solid bal
- Swing-out center section
-
Lead Law Compliant
Specifications
- ANSI:
- No
- ASME:
- ASME B16.11
- ASSE Standards:
- No
- ASTM:
- ASTM A-351, ASTM A-276
- AWWA:
- No
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- 86A-200 Series
- Color Finish Name:
- Stainless Steel
- EPA Compliant:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- Handle Length (in):
- 5-3/25 in
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- Height:
- 1-97/100 in
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-4/5 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- Material Type:
- CF8M
- Maximum Temperature:
- 500
- Minimum Temperature:
- -20
- NEMA:
- No
- NSF:
- No
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Pressure - High:
- 1500
- Pressure Class:
- 1500#
- Recommended Valve Application:
- Water, Gas, Steam
- TIS:
- No
- Temperature Range:
- -20 to 500 Deg F
- Temperature Rating:
- 500
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Round Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Multi-Seal
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 2.3 lb
- Width:
- 2-1/50 in
- cUPC Certified:
- No