1-1/2 in. CF8M Stainless Steel Butt Weld 1500# Ball Valve
86A-400 Series 1-1/2 in. CF8M Stainless Steel Butt Weld 1500# Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless Steel trim & hardware
- Swing-out center section
- 3-piece construction w/ enclosed fasteners
- Adjustable mutli-piece PTFE "V" style packing
- Two-position locking
- Anti-blowout one piece bottom entry stem
- Compression controlled RPTFE gaskets
- Pressure balanced solid ball
- Cast bosses on the center-section and end caps for bleed & drain ports
- Fully Machined ISO 5211 mounting
-
Lead Law Compliant
Specifications
- Collection:
- 86A-400 Series
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- CF8M
- Pressure Class:
- 1500#
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1-1/2 in