Apollo Conbraco 86A-400 Series 1-1/2 in. CF8M Stainless Steel Full Port Butt Weld 1500# Ball Valve

A86A40757

Manufacturer Part #: 86A40757

Valve Size

1-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-276, ASTM A-351
Collection
86A-400 Series
End Connection 2
Butt Weld
End Connections
Butt Weld
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Pressure
150 psig
NSF Certified
No
UL Listed
No
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Type
Ball Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday