1/2 in. Stainless Steel Full Port Butt Weld 1500# Ball Valve

You last purchased this on
 
Apollo Valves

86A-400 Series 1/2 in. Stainless Steel Full Port Butt Weld 1500# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

86A-400 Series 1/2 in. Stainless Steel Full Port Butt Weld 1500# Ball Valve

  • Fast #
  • Part #A86A40301
  • Item #3155916
  • Manufacturer Part #86A40301
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Full port
  • Stainless steel trim & hardware
  • 3-piece construction w/ enclosed fasteners
  • Two-position locking
  • Compression controlled spiral wound gaskets
  • Anti-blowout one piece bottom entry stem
  • Pressure balanced solid ball
  • Swing-out center section
  • Fully machined ISO 5211 mounting
  • Adjustable multi-piece PTFE “V” style packing
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B16.25
ASTM:
ASTM A-276 Grade 316SS, ASTM A-351 CF3M, ASTM A-351 CF8M
BAA Compliant:
No
Clean Bagged:
No
Collection:
86A-400 Series
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Stainless Steel
IAPMO Listed -:
No
ISO:
ISO 5211
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-4/5 in
MA Approved -:
No
MSS:
MSS SP-110, MSS SP-25
Material:
Plastic, Stainless Steel
Material Type:
CF8M, PTFE
NSF Certified:
No
Pressure - High:
150
Pressure Class:
1500#
Recommended Valve Application:
Industrial, Steam
UL Listed:
No
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Multi-Seal
Valve Size:
1/2 in
Valve Stem:
Bottom-loaded/Blowout-proof
Valve Type:
Ball Valve
Weight:
2.3 lb
cUPC Certified:
No