2 in. CF8M Stainless Steel Full Port FNPT x Butt Weld 1500# Ball Valve

You last purchased this on
 
Apollo Valves

86A-400 Series 2 in. CF8M Stainless Steel Full Port FNPT x Butt Weld 1500# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

86A-400 Series 2 in. CF8M Stainless Steel Full Port FNPT x Butt Weld 1500# Ball Valve

  • Fast #
  • Part #A86A4086066
  • Item #4516924
  • Manufacturer Part #86A4086066
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B16.25
ASTM:
ASTM A-351, ASTM A-276
Collection:
86A-400 Series
End Connection 1:
FNPT
End Connection 2:
Butt Weld
End Connections:
FNPT x Butt Weld
FM Approved:
No
IAPMO Listed -:
No
ISO:
ISO 5211
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MSS:
MSS SP-110, MSS SP-25
Material:
Stainless Steel
Material Type:
CF8M
NSF Certified:
No
Pressure - Maximum:
150 psig
Pressure Class:
1500#
Recommended Valve Application:
Gas, Water
UL Listed:
No
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Multi-Seal
Valve Size:
2 in
Valve Type:
Ball Valve