Apollo Conbraco

86A-400 Series 3/4 in. CF8M Stainless Steel Full Port FNPT x Butt Weld 1500# Ball Valve

Part #A86A404156066  |  Manufacturer Part #86A404156066

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME B16.25

ASTM Specifications: [ASTM A-351, ASTM A-276]

Collection: 86A-400 Series

End Connection 1: FNPT

End Connection 2: Butt Weld

End Connections: FNPT x Butt Weld

FM Approved: No

IAPMO Listed: No

ISO Specifications: ISO 5211

Lead Law Compliant: Yes

MSS Specifications: [MSS SP-110, MSS SP-25]

Material: Stainless Steel

Material Type: CF8M

Maximum Pressure: 150 psig

NSF Certified: No

Pressure Class: 1500#

Recommended Valve Application: [Gas, Water]

UL Listed: No

Valve Body Style: 3 piece

Valve Operator: Round Handle

Valve Port Opening: Full Port

Valve Seat Material: Multi-Seal

Valve Size: 3/4 in

Valve Type: Ball Valve