Apollo Conbraco 86A-400 Series 1/2 in. CF8M Stainless Steel Full Port FNPT x Butt Weld 1500# Ball Valve

A86A40156066

Manufacturer Part #: 86A403156066

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-276, ASTM A-351
Collection
86A-400 Series
End Connection 2
Butt Weld
End Connections
FNPT x Butt Weld
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 5211
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110, MSS SP-25
Maximum Pressure
150 psig
NSF Certified
No
UL Listed
No
Valve Operator
Round Handle
Valve Port Opening
Full Port
Valve Seat Material
Multi-Seal
Valve Type
Ball Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday