86B-100 Series 1 in. Stainless Steel Full Port NPT 600# Ball Valve

Part #A86B10501  |  Item #4034878  |  Manufacturer Part #86B10501

$ 451.76 EACH

Valve Size:

1 in

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant

Documents

Specifications

API Specifications: API 608

ASME Specifications: ASME B1.20.1, ASME B16.3, ASME B16.34, ASME Class 600

ASTM Specifications: ASTM A-193, ASTM A-194, ASTM A-216, ASTM A-276, ASTM A-351, ASTM A-564 17

Clean Bagged: No

Collection: 86B-100 Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

Handle Material: Stainless Steel

High Pressure: 250

IAPMO Listed: No

ISO Specifications: ISO 10497, ISO 5211

Lead Law Compliant: Yes

Length: 4-19/100 in

NSF Certified: No

Pressure Class: 600#

Recommended Valve Application: Water

UL Listed: No

Valve Body Material: Stainless Steel

Valve Body Style: 3 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: Multi-seal

Valve Size: 1 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve