2 in. CF8M Stainless Steel NPT 600# Ball Valve
86B-100 Series 2 in. CF8M Stainless Steel NPT 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel trim & hardware
- Swing-out center section
- 3-piece construction with enclosed fasteners
- Two-position locking
- Anti-blowout one piece bottom entry stem
- Statically grounded ball, stem & body
- Compression controlled spiral wound gaskets
- Pressure balanced solid ball
- Fully machined ISO 5211 mounting
- Adjustable mutli-piece PTFE "V" style packing
-
Lead Law Compliant
Specifications
- API:
- API 608
- ASME:
- ASME B1.20.1, ASME B16.3, ASME B16.34, ASME Class 600
- ASTM:
- ASTM A-193 Grade B8, ASTM A-193 Grade B8M3, ASTM A-194 Grade 8, ASTM A-276 Grade 316SS, ASTM A-351 CF3M, ASTM A-351 CF8M
- Collection:
- 86B-100 Series
- Color Finish Name:
- Silver, Yellow
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Handle Material:
- Stainless Steel
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-86/100 in
- Material:
- Stainless Steel
- Material Type:
- 18-8, 300, CF8M
- Origin:
- Domestic
- Pressure - High:
- 250
- Pressure Class:
- 600#
- Recommended Valve Application:
- Compressed Air, Natural Gas, Steam, Potable Water
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Multi-Seal
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 24.4 lb