1 in. CF8M Stainless Steel Full Port Socket Weld 600# Ball Valve
86B-200 Series 1 in. CF8M Stainless Steel Full Port Socket Weld 600# Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ASME:
- ASME B16.34, ASME B16.11
- ASTM:
- ASTM A-351, ASTM A-276, ASTM A-564, ASTM A-193, ASTM A-194, ASTM A-216
- Collection:
- 86B-200 Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 5211, ISO 10497:2010
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psig
- Pressure Class:
- 600#
- Recommended Valve Application:
- Water, Gas, Steam
- UL Listed:
- Yes
- Valve Body Style:
- 3 piece
- Valve Bonnet Type:
- Welded
- Valve Operator:
- Actuator Ready
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Multi-Seal
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve