1/2 in. CF8M Stainless Steel Full Port Socket Weld 600# Ball Valve
86B-200 Series 1/2 in. CF8M Stainless Steel Full Port Socket Weld 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swing-out center section
- Compression controlled spiral wound gaskets
- Stainless steel trim and hardware
- Made in USA
- Adjustable multi-piece PTFE "V" style packing
- Lead-Free
- Two-position locking
- Statically grounded ball, stem, and body
-
Lead Law Compliant
Specifications
- API:
- API 608
- ASME:
- ASME B16.11, ASME B16.34
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-216 WCB, ASTM A-276, ASTM A-351, ASTM A-564
- Collection:
- 86B-200 Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-4/5 in
- Material Type:
- CF8M
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psig
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Liquid
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Bonnet Type:
- Welded
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Multi-Seal
- Valve Size:
- 1/2 in
- Valve Stem:
- Bottom-loaded/Blowout-proof
- Valve Type:
- Ball Valve