2 in. CF8M Stainless Steel Full Port Socket Weld 600# Ball Valve

You last purchased this on
 
Apollo Valves

86B-200 Series 2 in. CF8M Stainless Steel Full Port Socket Weld 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

86B-200 Series 2 in. CF8M Stainless Steel Full Port Socket Weld 600# Ball Valve

  • Fast #
  • Part #A86B2082177
  • Item #4516927
  • Manufacturer Part #86B2082177
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.34, ASME B16.11
ASTM:
ASTM A-351, ASTM A-276, ASTM A-564, ASTM A-193, ASTM A-194, ASTM A-216
Collection:
86B-200 Series
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
IAPMO Listed -:
No
ISO:
ISO 5211, ISO 10497:2010
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Stainless Steel
Material Type:
CF8M
NSF Certified:
No
Pressure - Maximum:
250 psig
Pressure Class:
600#
Recommended Valve Application:
Water, Gas, Steam
UL Listed:
Yes
Valve Body Style:
3 piece
Valve Bonnet Type:
Welded
Valve Operator:
Actuator Ready
Valve Port Opening:
Full Port
Valve Seat Material:
Multi-Seal
Valve Size:
2 in
Valve Type:
Ball Valve