Apollo Conbraco 86B-200 Series CF8M Stainless Steel Full Port Socket Weld 600# Ball Valve

A86B2021

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.11, ASME B16.34
ASTM Specifications
ASTM A-193 Grade B8M3, ASTM A-194 Grade 8, ASTM A-276-316SS, ASTM A-351 Grade CF8M, ASTM A-564 17-4PH
Collection
86B-200 Series
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
FM Approved
No
Handle Material
Stainless Steel
IAPMO Listed
No
ISO Specifications
ISO 5211
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
4-19/100 in
Material
Stainless Steel
Material Type
CF8M
Maximum Pressure
250 psi
NSF Certified
No
Pressure Class
600#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday