Apollo Conbraco

87A-100 Series 1-1/2 in. CF8M Stainless Steel Standard Port Flanged 150# Ball Valve

Part #A87A10701  |  Manufacturer Part #87A10701

Valve Size:

1-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: [ASME B16.33, ASME B16.38]

ASTM Specifications: [ASTM A-351, ASTM A-276, ASTM A-193]

CSA Certified: [CSA B16.33, CSA B16.38]

Collection: 87A-100 Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

ISO Specifications: [ISO 5211, ISO 10497-2010]

MSS Specifications: [MSS SP-25, MSS SP-61, MSS SP-72]

Material: Stainless Steel

Material Type: CF8M

Maximum Pressure: 150 psig

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pressure Class: 150#

Recommended Valve Application: [Water, Gas, Steam]

UL Listed: Yes

Valve Body Style: Flanged

Valve Bonnet Type: Welded

Valve Operator: Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: RPTFE

Valve Size: 1-1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve