1-1/2 in. CF8M Stainless Steel Standard Port Flanged 150# Ball Valve

You last purchased this on
 
Apollo Valves

87A-100 Series 1-1/2 in. CF8M Stainless Steel Standard Port Flanged 150# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

87A-100 Series 1-1/2 in. CF8M Stainless Steel Standard Port Flanged 150# Ball Valve

  • Fast #
  • Part #A87A1071457A
  • Item #4605635
  • Manufacturer Part #87A1071457A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASME:
ASME B16.33, ASME B16.38
ASTM:
ASTM A-351, ASTM A-276, ASTM A-193
CSA Certified:
CSA B16.33, CSA B16.38
Collection:
87A-100 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed -:
No
ISO:
ISO 5211, ISO 10497-2010
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MSS:
MSS SP-25, MSS SP-61, MSS SP-72
Material:
Stainless Steel
Material Type:
CF8M
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
150 psig
Pressure Class:
150#
Recommended Valve Application:
Water, Gas, Steam
UL Listed:
Yes
Valve Body Style:
Flanged
Valve Bonnet Type:
Welded
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve