Apollo Conbraco 87A-200 Series 1 in. CF8M Stainless Steel Flanged 150# Ball Valve

A87A20535

Manufacturer Part #: 87A20535

Valve Size

1 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
87A-200 Series
End Connection 2
Flanged
End Connections
Flanged
Lead Law Compliant
Yes
Type
SSS8HLN30
Valve Operator
Lever Handle
Valve Port Opening
Full Port

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday