1/2 in. CF8M Stainless Steel Flanged 150# Ball Valve

You last purchased this on
 
Apollo Valves

87A-200 Series 1/2 in. CF8M Stainless Steel Flanged 150# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

87A-200 Series 1/2 in. CF8M Stainless Steel Flanged 150# Ball Valve

  • Fast #
  • Part #A87A20324
  • Item #3259121
  • Manufacturer Part #87A20324
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
87A-200 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Stainless Steel
Material Type:
CF8M
Pressure Class:
150#
Valve Body Style:
Flanged
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Size:
1/2 in