Apollo Conbraco

87A-200 Series 2 in. CF8M Stainless Steel Flanged 150# Ball Valve

Part #A87A20835  |  Manufacturer Part #87A20835

Valve Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel trim and hardware
  • Swing-out center section
  • Pressure balanced solid ball
  • Compression controlled RPTFE gaskets
  • Anti-blowout one piece bottom entry stem
  • Two-position locking
  • Adjustable multi-piece PTFE "V" style packing
  • Cast bosses on the center-section and end caps for bleed and drain ports
  • Vacuum services to 29" of Hg

Lead Law Compliant

Documents

Specifications

Collection: 87A-200 Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Lead Law Compliant: Yes

Material: Stainless Steel

Material Type: CF8M

Maximum Pressure: 150 psi

Pressure Class: 150#

Type: A87A20835

Valve Body Style: Flanged

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 2 in