Apollo Conbraco 87A-200 Series 3/4 in. CF8M Stainless Steel Full Port Flanged 150# Ball Valve

A87A20435

Manufacturer Part #: 87A20435

Valve Size

3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME B16.33, ASME B16.38
ASTM Specifications
ASTM A-193, ASTM A-194, ASTM A-276, ASTM A-313, ASTM A-351
CSA Certified
CSA B16.33, CSA B16.38
Collection
87A-200 Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 10497-2010, ISO 5211
Lead Law Compliant
Yes
MSS Specifications
MSS SP-25, MSS SP-61, MSS SP-72
Material
Stainless Steel
Material Type
CF8M
Maximum Pressure
150 psig
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
150#
Recommended Valve Application
Gas, Steam, Water
UL Listed
Yes
Valve Body Style
Flanged
Valve Bonnet Type
Welded
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
3/4 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday