6 in. Stainless Steel Full Port Flanged 150# Ball Valve
87A-200 Series 6 in. Stainless Steel Full Port Flanged 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61-8 Annex G
- API:
- API 608
- ASME:
- ASME B16.34, ASME Class 150
- ASTM:
- ASTM A-193 Grade B8, ASTM A-276 Type 316, ASTM A-351 CF8M
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 87A-200 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 15-1/2 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF:
- NSF 372, NSF 61-8 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Recommended Valve Application:
- Industrial
- UL Listed:
- No
- Valve Body Style:
- Flanged
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- TFM 1600
- Valve Size:
- 6 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 248 lb
- cUPC Certified:
- No