6 in. CF8M Stainless Steel Full Port Flanged 150# Ball Valve

You last purchased this on
 
Apollo Valves

87A-200 Series 6 in. CF8M Stainless Steel Full Port Flanged 150# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

87A-200 Series 6 in. CF8M Stainless Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #A87A20C24
  • Item #3385752
  • Manufacturer Part #87A20C24
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61
ASME:
ASME B16.5, ASME B16.10, ASME B16.34, ASME B16.33, ASME B16.38, ASME B31.1, ASME B31.3, ASME B31.8
ASTM:
ASTM A-351, ASTM A-276, ASTM A-193, ASTM A-194
CSA Certified:
CSA B16.38
Collection:
87A-200 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed -:
No
ISO:
ISO 10497-2010
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
15-1/2 in
MSS:
MSS SP-25, MSS SP-61, MSS SP-72
Material:
Stainless Steel
Material Type:
CF8M
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Pressure Class:
150#
Recommended Valve Application:
Gas, Water
UL Listed:
No
Valve Body Style:
Flanged
Valve Bonnet Type:
Welded
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
6 in
Valve Type:
Ball Valve