8 in. CF8M Stainless Steel Full Port Flanged 150# Ball Valve
87A-200 Series 8 in. CF8M Stainless Steel Full Port Flanged 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swing-out center section
- Pressure balanced solid ball
- Stainless steel trim and hardware
- Compression controlled RPTFE gaskets
Specifications
- ANSI:
- ANSI Z21.15
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.8, ASME B16.10, ASME B16.33, ASME B16.34, ASME B16.38, ASME B16.5
- ASTM:
- ASTM A-351, ASTM A-276, ASTM A-193, ASTM A-194
- AWWA:
- AWWA A-351
- CSA Certified:
- CSA B16.33, CSA B16.38
- Collection:
- 87A-200 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 5211, ISO 10497-2010
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 18 in
- MSS:
- MSS SP-25, MSS SP-61, MSS SP-72
- Material:
- Stainless Steel
- Material Type:
- CF8M
- Maximum Temperature:
- 500
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water, Gas, Steam
- UL Listed:
- No
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Welded
- Valve Operator:
- Gear Operator
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 8 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve