Apollo Conbraco

87A-200 Series 3/4 in. CF8M Stainless Steel Full Port Flanged 150# Ball Valve

Part #A87A2035  |  Manufacturer Part #87A20435

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: ASME B16.33, ASME B16.38

ASTM Specifications: ASTM A-193, ASTM A-194, ASTM A-276, ASTM A-313, ASTM A-351

CSA Certified: CSA B16.33, CSA B16.38

Collection: 87A-200 Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

ISO Specifications: ISO 10497-2010, ISO 5211

Lead Law Compliant: Yes

MSS Specifications: MSS SP-25, MSS SP-61, MSS SP-72

Material: Stainless Steel

Material Type: CF8M

Maximum Pressure: 150 psig

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Pressure Class: 150#

Recommended Valve Application: Gas, Steam, Water

UL Listed: Yes

Valve Body Style: Flanged

Valve Bonnet Type: Welded

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 3/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve