Apollo Conbraco

87A-500 Series 1/2 in. Alloy 20 Stainless Steel Flanged 150# Ball Valve

Part #A87A50301  |  Manufacturer Part #87A50301

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: 87A-500 Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Stainless Steel

Material Type: Alloy 20

Pressure Class: 150#

Type: A87A50301

Valve Body Style: Flanged

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 1/2 in