Apollo Conbraco 88A-100 Series Carbon Steel Standard Port Flanged 150# Ball Valve

A88A1001

Valve Size

Starting at $963.43
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anti-static grounded ball and stem
  • Blow-out proof stem
  • CHV style adjustable stem seals
  • Cast boss for bleed/drain port
  • Four point mounting pad bolt pattern
  • Slot vented ball for thermal expansion
  • Two position locking device
  • Vacuum service to 29" of Hg

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME B16.5, ASME B31.1
ASTM Specifications
ASTM A-216
Collection
88A-100 Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 10497-2010
MSS Specifications
MSS SP-25
Material
Carbon Steel
Maximum Pressure
125 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
150#
Recommended Valve Application
Gas, Water
UL Listed
Yes
Valve Body Style
Flanged
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Size
3 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday