Apollo Conbraco

88A-200 Series 1-1/2 in. Carbon Steel Full Port Flanged 150# Ball Valve

Part #A88A24701  |  Manufacturer Part #88A24701

Valve Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two position locking device (valves 6" FP, 8" SP and smaller)
  • CHV style adjustable stem seals
  • Four Point ISO 5211 Mounting Pad Bolt Pattern
  • Slot vented ball for thermal expansion
  • Anti-static grounded ball and stem
  • Blow-out Proof Stem Design
  • Cast boss for bleed/drain port
  • Vacuum service to 29 inches of Hg

Specifications

ASME Specifications: ASME Class 150

ASTM Specifications: ASTM A-216 WCB

Clean Bagged: No

Collection: 88A-200 Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Handle Material: Galvanized Steel

IAPMO Listed: No

Length: 6-1/2 in

Material: Carbon Steel

NSF Certified: No

Origin: Domestic

Pressure Class: 150#

Recommended Valve Application: [Gas, Water]

UL Listed: No

Valve Body Style: Flanged

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 1-1/2 in

Valve Type: Ball Valve