1 in. Carbon Steel Full Port Flanged 150# Ball Valve

You last purchased this on
 
Apollo Valves

88A-200 Series 1 in. Carbon Steel Full Port Flanged 150# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

88A-200 Series 1 in. Carbon Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #A88A20524
  • Item #3385806
  • Manufacturer Part #88A20524
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • CHV style adjustable stem seals
  • Four point ISO 5211 mounting pad bolt pattern
  • Two position locking device (valves 6 in. full port, 8 in. standard port and smaller)
  • Vacuum service to 29 in. of Hg
  • Blow-out proof stem design
  • Cast boss for bleed/drain port
  • Anti-static grounded ball and stem
  • Slot vented ball for thermal expansion
  • Rated up to 150 psig saturated steam: ASME Class 150, 300, & 600 valves
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
API:
API 607, API 608
ASME:
ASME B16.10, ASME B16.33, ASME B16.34, ASME B16.38, ASME B16.5, ASME B31.1, ASME B31.3, ASME B31.8
ASTM:
ASTM A-108 Type 1215, ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-216 Grade WCB, ASTM A-276, ASTM A-366
Clean Bagged:
No
Collection:
88A-200 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Steel
IAPMO Listed -:
No
ISO:
ISO 10497-5:2004, ISO 10497:2010, ISO 5211
Length:
5 in
Material:
Carbon Steel
Material Type:
A216-WCB
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure Class:
150#
Recommended Valve Application:
Gas, Water
UL Listed:
No
Valve Body Style:
Flanged
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
7 lb