88A-200 Series 6 in. Carbon Steel Full Port Flanged 150# Ball Valve

Part #A88A20C01  |  Item #1281832  |  Manufacturer Part #88A20C01

$ 3,146.38 EACH

Valve Size:

6 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two position locking device
  • CHV style adjustable stem seals
  • Four point mounting pad bolt pattern
  • Slot vented ball for thermal expansion
  • Anti-static grounded ball and stem
  • Blow-out proof stem
  • Cast boss for bleed/drain port
  • Vacuum service to 29" of Hg

Specifications

API Specifications: API 608

ASME Specifications: ASME B16.34

ASTM Specifications: [ASTM A-108 Type1215, ASTM A-216]

Clean Bagged: No

Collection: 88A-200 Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Handle Material: Stainless Steel

IAPMO Listed: No

Length: 15-1/2 in

MSS Specifications: [MSS SP-25, MSS SP-72]

Material: Carbon Steel

NSF Certified: No

Origin: Domestic

Pressure Class: 150#

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: Flanged

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 6 in

Valve Type: Ball Valve