Apollo Conbraco 88A-200 Series Carbon Steel Standard Port Flanged 150# Ball Valve

A88A2424TR

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
88A-200 Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 5211
Material
Carbon Steel
Maximum Pressure
150 psig
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Flanged
Valve Bonnet Type
Welded
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Size
1-1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday