1/2 in. Carbon Steel Standard Port FNPT 2000# Ball Valve
89-100 Series 1/2 in. Carbon Steel Standard Port FNPT 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reinforced seats
- Mounting pad for easy actuator mounting
- Investment cast components
- Zinc phosphate corrosion protection
- Meets NACE MR0175 (2000) & MR0103 (2003)
- Adjustable packing gland
- Blowout-proof stem design
Specifications
- ANSI:
- No
- API:
- API 607
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- CSA 3.16-M88
- Clean Bagged:
- No
- Collection:
- 89-100 Series
- EPA Compliant:
- No
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fire Suppression System Rated:
- Yes
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Length (in):
- 3-17/20 in
- Handle Material:
- Steel;Zinc Plated;Vinyl
- Handle Type:
- Lever
- Hardware Included:
- No
- Height:
- 1-79/100 in
- IAPMO Listed -:
- No
- ISO:
- No
- Length:
- 2-23/100 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Carbon Steel
- Material Type:
- A216-WCB
- Maximum Temperature:
- 600
- Minimum Temperature:
- -20
- NEMA:
- No
- NSF:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Pressure - Low:
- 29
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Water, Gas, Steam
- TIS:
- No
- Temperature Range:
- -20 to 600 Deg F
- Temperature Rating:
- 600
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Flanged
- Valve Disc Material:
- Stainless Steel
- Valve Material:
- Steel
- Valve Operator:
- Latch Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.63 lb
- cUPC Certified:
- No