1/4 in. Carbon Steel Full Port FNPT 2000# Ball Valve

You last purchased this on
 
Apollo Valves

89-140-A Series 1/4 in. Carbon Steel Full Port FNPT 2000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

89-140-A Series 1/4 in. Carbon Steel Full Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A8914127A
  • Item #4220678
  • Manufacturer Part #8914127A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounting pad for easy actuator mounting
  • Blowout proof stem design
  • Investment cast components
  • Ceramic sealing faces
  • Eliminates slippage which protects shaft and sleeve against wear and scoring
  • Sturdy, nonclogging, self-cleaning, noncorrosive large single-coil spring
  • Zinc phosphate corrosion protection
  • Adjustable packing gland
  • Can be used in extremely wide range of services from water and steam to chemicals and corrosives
  • Use in all types of rotary shaft equipment such as pumps, mixers, blenders, agitators and compressors
  • Requires Certification

Specifications

API:
API 607
ASTM:
ASTM A-108, ASTM A-216 WCB, ASTM A-276, ASTM A-351 CF8M
Application:
Cold Working Pressure
BAA Compliant:
No
Clean Bagged:
No
Collection:
89-140-A Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Stainless Steel
IAPMO Listed -:
No
Length:
2-1/20 in
MA Approved -:
No
MSS:
MSS SP-110
Material:
Carbon Steel, Plastic, Stainless Steel
Material Type:
316, PTFE
NSF Certified:
No
Pressure - High:
150
Pressure Class:
2000#
Recommended Valve Application:
Industrial, Steam
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
2 piece
Valve Disc Material:
Chromium Steel
Valve Operator:
Latch Lock Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.58 lb
cUPC Certified:
No