Apollo Conbraco

89-100 Series 2 in. Carbon Steel Standard Port FNPT Ball Valve

Part #A8910827  |  Item #1305170  |  Manufacturer Part #8910827

$ 273.27 EACH

Valve Size:

2 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

Specifications

API Specifications: API 607

ASTM Specifications: [ASTM A-216 WCB, ASTM A-105, ASTM A-351 CF8M, ASTM A-108, ASTM A-276 Type 316]

CSA Certified: CSA CGA 3.16-M88

Clean Bagged: No

Collection: 89-100 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Handle Material: Stainless Steel

High Pressure: [1500, 150]

IAPMO Listed: No

ISO Specifications: ISO 10497-5:2004

Length: 5-43/100 in

MSS Specifications: MSS SP-110

NSF Certified: No

Origin: Domestic

Recommended Valve Application: Steam

UL Listed: No

Valve Body Material: Carbon Steel

Valve Body Style: 2 piece

Valve Bonnet Type: Threaded

Valve Disc Material: Chromium Steel

Valve Operator: Latch Lock Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: RPTFE

Valve Size: 2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

Weight: 6.1