3/4 in. Carbon Steel Standard Port FNPT 2000# Ball Valve
89-100-A Series 3/4 in. Carbon Steel Standard Port FNPT 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reinforced seats
- Mounting pad for easy actuator mounting
- Investment cast components
- CSA CGA 3.16-M88 (Requires “GS” suffix)
- Zinc phosphate corrosion protection
- Fire safe to API 607 (requires -24 suffix)
- Adjustable packing gland
- Blowout-proof stem design
- Meets NACE MR0175 (2000) & MR0103 (2003)
Specifications
- ASTM:
- ASTM A-108, ASTM A-276, ASTM A-351 CF8M
- Application:
- Cold Working Pressure
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 89-100-A Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 2-24/25 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Carbon Steel, Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Industrial, Steam
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Latch Lock Oval Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.3 lb
- cUPC Certified:
- No