Apollo Conbraco

89-100 Series 3/8 in. Carbon Steel Full Port FNPT Ball Valve

Part #A8914227A  |  Manufacturer Part #8914227A

Valve Size:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Investment cast components
  • Mounting pad for easy actuator mounting
  • Blow out proof stem
  • Adjustable packing gland
  • Zinc Phosphate Corrosion Protection

Specifications

API Specifications: API 607

ASTM Specifications: ASTM A-108, ASTM A-216 WCB, ASTM A-276-316

Clean Bagged: No

Collection: 89-100 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Handle Material: Stainless Steel

High Pressure: 150, 2000

IAPMO Listed: No

Length: 2-1/20 in

MSS Specifications: MSS SP-110

NSF Certified: No

Recommended Valve Application: Steam

UL Listed: No

Valve Body Material: Carbon Steel

Valve Body Style: 2 piece

Valve Disc Material: Chromium Steel

Valve Operator: Latch Lock Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 3/8 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

Weight: 0.55