Apollo Conbraco 89-500 Series 1-1/2 in. Carbon Steel FNPT 1500# Ball Valve

A8950701

Manufacturer Part #: 8950701

Valve Size

1-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
89-500 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Material
Carbon Steel
Pressure Class
1500#
Type
A8950701
Valve Body Style
2 piece
Valve Operator
Spring Return Handle
Valve Port Opening
Standard Port
Valve Size
1-1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday